Shop All Kraft Paper
Partners Brand
Tissue Paper Rack, Black, 1/Each
Mfr # TISRACK1
Zoro # G2298228
product price: $605.99
/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basis Weight 11.56
- Length 15"
- Width 23"
- Color Black
- Material Wire
Product Information
- Brand Partners Brand
- MFR # TISRACK1
- Zoro # G2298228
- UPC # 848109042466
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 15" |
Width | 23" |
Details
Item | Tissue Paper Rack |
Basis Weight | 11.56 |
Color | Black |
Material | Wire |
Description
Tissue Paper Rack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Newsprint Roll, 30#, 48" x 1,440', White, 1 Roll (NP4890)
- MARKAL Paint Marker, Medium Tip, Green Color Family, Paint (97036)
- ZORO SELECT 24" x 725 ft. Poly Tubing, 6 mil, Clear (5CRF8)
- ICEBERG Iceberg 34012 24 x 38 in. Beveled Edge Felt Bulletin Boards; Orange (34012)
- PARTNERS BRAND Kraft Paper Roll, 75#, 18" x 475', Kraft, 1 Roll (KP1875)
- PARTNERS BRAND Crinkle Paper, 10 lb., Kraft, 1/Case (CP10A)
- PARTNERS BRAND Colored Kraft Paper, 50#, 36", Yellow, 1/Roll (KP3650YE)
- PARTNERS BRAND Red Rosin Paper Rolls, 36" x 520', Red, 1/Roll (RR3670)
- PARTNERS BRAND Poly Coated Kraft Paper Roll, 50#, 18" x 600', Kraft, 1 Roll (KPPC1850)
- PARTNERS BRAND Colored Kraft Paper, 50#, 36", Black, 1/Roll (KP3650BK)
- VERSA PAK Expandable Versa-Pak™ Cellulose Wadding, Slit at 12", Perf at 12", 24" x 167', Kraft, 2/Rolls (KIM65220)
- Partners Brand Protective Packaging