Shop All Protective Packaging Accessories
Partners Brand
Tissue Paper, Gift Grade, 20" x 30", Peach, 480/Case
Mfr # T2030W
Zoro # G4973580
product price: $103.99
/pk 480, $0.22/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 20"
- Length 30"
- Color Peach
- Weight 8.64
Product Information
- Brand Partners Brand
- MFR # T2030W
- Zoro # G4973580
- UPC # 841436093293
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Width | 20" |
Length | 30" |
Details
Item | Tissue Papr,GiftGrade,20"x30",Pch,PK480 |
Color | Peach |
Weight | 8.64 |
Description
Tissue Papr,GiftGrade,20 In.x30 In.,Pch,PK480, Package Quantity 480
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Mechanical Hanging Scale, 32kg/70 lb. (3070)
- QUARTET Fabric Bulletin Board 3 x 4 ft., Gray (7694G)
- PARTNERS BRAND Edge Protectors, Cased, .120, 2" x 2" x 72", White, 55/Case (EP2272120BX)
- FLEMING SUPPLY Fleming Supply Locking Cash Box, Portable with Coin Tray, Safe for Money and Valuables (792947WRN)
- PARTNERS BRAND Loose Fill, Anti-Static, 7 Cubic Feet, Pink, 1 Each (7NUTSAS)
- PARTNERS BRAND Silver Saver® Rolls, 18" x 200 yds., White, 1/Case (SIL18200)
- PARTNERS BRAND Vermiculite, 1A Fine, Tan, 1/Each (VER1A)
- PARTNERS BRAND Vermiculite, 4A Extra Course, Tan, 1/Each (VER4A)
- PARTNERS BRAND Silver Saver® Rolls, 36" x 200 yds., White, 1/Case (SIL36200)
- PARTNERS BRAND Environmentally Friendly Loose Fill, 12 Cubic Feet, White, 1/Each (12BNUTS)
- PREGIS - MINI PAKR Air Pillow Film Roll (4075460)
- Partners Brand Protective Packaging