Shop All Label Maker Ribbons
Partners Brand
Thermal Transfer Ribbons, Resin, 4.33"x1476', Blk, PK6
Mfr # THT191
Zoro # G4962715
product price: $523.99
/pk 6, $87.33/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 21/64 in
- Label Material Resin
- Roll Length 1,476 ft
- For Print Method Thermal Transfer
- Label Media Format Continuous Roll
Product Information
- Brand Partners Brand
- MFR # THT191
- Zoro # G4962715
- UPC # 841436075664
- Country of Origin China
- Category Label Maker Ribbons
Dimensions
Width | 4 21/64 in |
Roll Length | 1,476 ft |
Details
Item | Thermal Transfer Ribbon |
Label Material | Resin |
For Print Method | Thermal Transfer |
Label Media Format | Continuous Roll |
Description
Continuous Label Roll, Label Material Resin, Roll Length 1,476 ft, Width 4 21/64 in, For Print Method Thermal Transfer, Label Media Format Continuous Roll, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK MasterLock Permit Display Case, Wall Mounted, Red, (S3501)
- AVERY UltraDuty GHS Chemical Waterproof and UV Res Labels, 8.5x11, Wht, PK50 (60521)
- BRADY Number Label, 2, 1-1/2 in. W x 3-1/2 in. H (1550-2)
- RINGERS GLOVES Impact Glove, Padded, Yellow/Red, 2XL, PR (161-12)
- PARTNERS BRAND Thermal Transfer Ribbon, 6.02" W, 1476' L (THT115)
- PARTNERS BRAND Thermal Transfer Ribbon, 4.33" W, 1181' L (THT128)
- PARTNERS BRAND Thermal Transfer Ribbon, 4.33" W, 1181' L (THT171)
- LATHEM TIME Rbn, 3000 Series Time Clock (72CN)
- BRADY Label, 2 in W, Indoor, White (M7C-1900-483)
- ZORO SELECT Label Printer Ribbon, 4-11/32" W, 1476 ft. L, Black (35YP41)
- ZORO SELECT Thermal Transfer Barcode Printer Ribbon (60DY17)
- Partners Brand Safety Labels