Shop All Label Maker Ribbons
Partners Brand
Thermal Transfer Ribbon, 6.02" W, 1476' L
Mfr # THT115
Zoro # G4962566
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Wax
Product Information
- Brand Partners Brand
- MFR # THT115
- Zoro # G4962566
- UPC # 841436075305
- Country of Origin China
- Category Label Maker Ribbons
Dimensions
Length | 1476' |
Width | 6.02" |
Details
Color | Black |
Item | Thermal Transfer Ribbon |
Material | Wax |
Description
Zebra Thermal WaxRbbn,6.02 In.x1476ft.,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP VF, Gloves, MaxiFlex Cut, M, 45MU63, PR (34-8743V/M)
- PYRAMEX Sandy Nitrile Gloves, 13G HPPE Liner, A5 Cut TPR, Size L, PR (GL609CL)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44315)
- MACURCO Horn Strobe Alarm, 4-3/4" L, 2" W, LED (HS-C)
- PARTNERS BRAND Thermal Transfer Ribbon, 4.33" W, 1181' L (THT128)
- PARTNERS BRAND Thermal Transfer Ribbon, 4.33" W, 1181' L (THT171)
- PARTNERS BRAND Thermal Transfer Ribbons, Resin, 4.33"x1476', Blk, PK6 (THT191)
- BRADY Label, 3/4 in W, Clear; White (M6-18-427)
- BRADY 3-1/4" x 984 ft. Black Ribbon (IP-R6002)
- BRADY Label, 2 in W, Indoor, Glow Green (BM7C-2000-582)
- BRADY Label, 1/2 in W, Outdoor, Black (M7C-500-595-BK)
- Partners Brand Label Maker Ribbons