Shop All Label Maker Ribbons
Partners Brand
Thermal Transfer Ribbon, 4.33" W, 1181' L
Mfr # THT171
Zoro # G4908797
Free Shipping & Returns
$925.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Wax/Resin
- Length 1181'
Product Information
- Brand Partners Brand
- MFR # THT171
- Zoro # G4908797
- UPC # 841436075640
- Country of Origin China
- Category Label Maker Ribbons
Dimensions
Length | 1181' |
Width | 4.33" |
Details
Color | Black |
Item | Thermal Transfer Ribbon |
Material | Wax/Resin |
Description
Therm Wax/Resin Ribb,4.33x1181ft,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- WERMA Tower Light Assembly, 24VAC/DC, 100mA, 37mm (69811075)
- NMC Equipment Lockout Tag, Pk25 (LOTAG37-25)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Hardboard, 18" dia. (PLX1218)
- PARTNERS BRAND Thermal Transfer Ribbon, 6.02" W, 1476' L (THT115)
- PARTNERS BRAND Thermal Transfer Ribbons, Resin, 4.33"x1476', Blk, PK6 (THT191)
- PARTNERS BRAND Thermal Transfer Ribbon, 4.33" W, 1181' L (THT128)
- BRADY Label, 1 13/64 in W, Black (M7-168-593-BK)
- BRADY Label, Vinyl, Matte, 1/2" W (M6-11-417)
- BRADY Label, 1 in W, Outdoor, Purple (M7C-1000-595-PL)
- BRADY Label, 1 in W, White (M7-176-593)
- Partners Brand Safety Labels