Shop All Label Maker Ribbons
Partners Brand
Thermal Transfer Ribbon, 4.33" W, 1181' L
Mfr # THT128
Zoro # G4908681
product price: $501.99
/pk 24, $20.92/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Wax
Product Information
- Brand Partners Brand
- MFR # THT128
- Zoro # G4908681
- UPC # 841436075435
- Country of Origin China
- Category Label Maker Ribbons
Dimensions
Width | 4.33" |
Length | 1181' |
Details
Color | Black |
Item | Thermal Transfer Ribbon |
Material | Wax |
Description
Thermal Wax Ribbons,4.33x1181ft,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT OC0003 M LseFit FrmDck Ins Trdtnl Coat (C003-BLK)
- MIDWEST CAN 5 gal Red HDPE Gas Can Gasoline (5610)
- BRADY Number Tag, Brass, Series DHW 126-150, PK25 (87185)
- TRU-SPEC Womens Tactical Pants, Size 12, Khaki (1095)
- PARTNERS BRAND Thermal Transfer Ribbon, 6.02" W, 1476' L (THT115)
- PARTNERS BRAND Thermal Transfer Ribbons, Resin, 4.33"x1476', Blk, PK6 (THT191)
- PARTNERS BRAND Thermal Transfer Ribbon, 4.33" W, 1181' L (THT171)
- LATHEM TIME CO Lathem, Ribbon, Purple (VIS6008)
- BRADY Label, 1/2 in W, Outdoor, Orange (M6C-500-439-OR)
- BRADY Label, 1 in W, Outdoor, Green (M7C-1000-595-GN)
- BRADY Label, 1/2 in W, Outdoor, White (M6C-500-439)
- Partners Brand Label Maker Ribbons