Shop All Shipping Cartons
Partners Brand
Telescoping Outer Boxes, 30 1/2" x 6 1/2" x 24", Kraft, 10/Bundle
Mfr # T30624OUTER
Zoro # G2298079
product price: $112.99
/pk 10, $11.30/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Product Information
- Brand Partners Brand
- MFR # T30624OUTER
- Zoro # G2298079
- UPC # 848109003818
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Telescopic Box, 30-1/2x6-1/2x24", Kraft, 10PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Telescopic Box,30-1/2 In.x6-1/2 In.x24 In.,Package Quantity 10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Reclosable 8 Mil Poly Bags, 6" x 8", Clear, 1000/Case (PB3914)
- DYMO Label, Lw, Durable, 3/4 InchX2-1/2 (DYM1933085)
- BIC Pen, Roundstic, Bp, Med, Rd, Dz, PK12 (GSM11RD)
- STOREX Collapsible Crate w/Lid, 13-3/5"x20"x10-2/5", Black (STX61809U04C)
- PARTNERS BRAND Stationery Folding Cartons, 12" x 3 1/2" x 2", White, 200/Case (BCF26)
- PARTNERS BRAND Mirror Boxes, 4-Piece, 40" x 60" x 3 1/2" 1 Piece of 40" x 60", Kraft, 4/Bundle (40604PCMC)
- PARTNERS BRAND Gaylord Bottom, 48" x 48" x 48", Kraft, 5/Bundle (GL484848)
- PARTNERS BRAND Apparel Boxes, 19" x 12" x 3", Kraft, 100/Case (AB19123K)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 1 1/4" x 3", White, 1000/Case (RTS14W)
- PARTNERS BRAND Telescoping Inner Boxes, 12" x 4" x 48", Kraft, 15/Bundle (T12448INNER)
- ZORO SELECT Tall Corrugated Boxes, 14" x 14" x 48", Kraft, 10/Bundle (11A722)
- Partners Brand Shipping Cartons