Shop All Shipping Cartons
Partners Brand
Tall Corrugated Boxes, 5" x 5" x 40", Kraft, 25/Bundle
Mfr # 5540
Zoro # G1365587
product price: $154.99
/pk 25, $6.20/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
Product Information
- Brand Partners Brand
- MFR # 5540
- Zoro # G1365587
- UPC # 848109054216
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Tall Corrugated Boxes,5" x 5" x 40,Package Quantity 25 |
Description
Tall Corrugated Boxes,5 In. x 5 In. x 40,Package Quantity 25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Edge Protectors - Cased, .160, 3" x 3" x 36", White, 65/Case (EP3336160BX)
- SHARPIE Peel Off China Marker, 3/16" Diameter, 12/DZ, Red PK (SAN2059)
- PARKER Pen Gel, Refill, Rollr Ball, Med, Blue, PK2 (30526PP)
- PAPER MATE Paper Mate SharpWriter #2 0.7 mm Mechanical Pencil 5 pk, 5PK (3037631PP)
- PARTNERS BRAND Haz Mat Boxes, 1 - 5 Gallon Plastic Pail, 12 1/2" x 12 1/2" x 15 1/8", Kraft, 10/Bundle (HAZCO15GP)
- PARTNERS BRAND Deluxe Packing Boxes, 16" x 12" x 12", Kraft, 25/Each (161212DPB)
- PARTNERS BRAND Heavy-Duty Boxes, 15" x 12" x 10", Kraft, 25/Bundle (HD151210)
- PARTNERS BRAND Side Loading Boxes, 30" x 6" x 30", Kraft, 10/Bundle (HD30630FOL)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 3 5/16" x 1 1/2" x 3 5/16", White, 1000/Case (RTC30W)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 12" x 12" x 4", Kraft, 25/Bundle (MD12124)
- ZORO SELECT Double Wall Boxes, 48" x 24" x 24", Kraft, 5/Bundle (22XM86)
- Partners Brand Shipping & Moving Boxes