Shop All Shrink Wrap
Partners Brand
Super Sealer Shrink Film System, 24", 1 Each
Mfr # SWS24D
Zoro # G4976487
product price: $1,413.99
/ea
Free Shipping & Returns
$1,413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
Product Information
- Brand Partners Brand
- MFR # SWS24D
- Zoro # G4976487
- UPC # 841436041812
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Length | 24" |
Details
Item | Super Sealer,Shrink Film System,24" |
Description
Super Sealer,Shrink Film System,24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 1/2" x 100ft- Black (WL-ED-NY-050-100)
- CANON Type 104 Black Toner Cartridge 2K YLD FX9/ FX10 (0263B001)
- RICOH Yellow Toner Cartridge 6K YLD (842381)
- THE PACKAGING WHOLESALERS 9 x 6 x 5 Cardboard Corrugated Boxes (BS090605)
- PARTNERS BRAND Polyolefin Shrink Film, 8" x 75 Gauge x 3500', Clear, 1/Case (SH875)
- PARTNERS BRAND Shrink Bags, 100 Gauge, 24" x 24", Clear, 100/Case (SHB2424HF)
- PARTNERS BRAND Shrink Bags, 80 Gauge, 6" x 9", Clear, 500/Case (SHB0609)
- PARTNERS BRAND Polyolefin Shrink Film, 8" x 100 Gauge x 2620', Clear, 1/Case (SH8100)
- PARTNERS BRAND Polyolefin Shrink Film, 6" x 75 Gauge x 3500', Clear, 1/Case (SH675)
- PARTNERS BRAND Extended Core Bundling Film, 150 Gauge, 3" x 600', Clear, 18/Case (TNBEC903)
- WESTERN PLASTICS Film Printers Shrink Wrap 24"x24" 500 (PSW05)
- Partners Brand Stretch & Shrink Wrap