Shop All Storage Bins
Partners Brand
Storage Bin, White, 50 PK
Mfr # BINMT424
Zoro # G6512600
product price: $68.79
/pk 50, $1.38/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Depth 4.5 in
Product Information
- Brand Partners Brand
- MFR # BINMT424
- Zoro # G6512600
- UPC # 812578009121
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Depth | 4.5 in |
Details
Color | White |
Item | Storage Bin |
Description
Bins,Open Top,4x24x4x1/2 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Black Collapsible Bulk Container, Plastic, 28.7 cu ft Volume Capacity (HDR6248-25 BLACK)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, Yellow, 17 7/8 in L (QSB104YL)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 18" D, 76" H, (3) Wide, (6) Openings, Gray (32368GRY)
- ECONOCO Pipeline 48", Hang Rail for Outrigger, 2PK (PSORHB48)
- PARTNERS BRAND Jumbo Open Top Bins, 8 in x 18 in x 10 in, PK25 (BINJ81810)
- PARTNERS BRAND Open Top Storage Bins, 8 in x 9 in x 4 in x 1/2 in, PK50 (BINBIN89)
- PARTNERS BRAND Corrugated Storage Bin, 200#/ECT-32 Corrugated, Kraft, 42 in L, 10 PK (BINW102042)
- PARTNERS BRAND Hang & Stack Storage Bin, Clear, 6 PK (BINP1111CL)
- PARTNERS BRAND Hang & Stack Storage Bin, Black, 4 PK (BINP1811K)
- PARTNERS BRAND Giant Storage Bins, 19 7/8 in x 15 1/4 in x 12 7/16 in, PK3 (BING110)
- AKRO-MILS 300 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, Gray, 23 7/8 in L (30288GREY)
- Partners Brand Storage Bins