Shop All Storage Bins
Partners Brand
Storage Bin, White, 50 PK
Mfr # BINMT121214
Zoro # G6512829
original price:
$85.69
new price: $84.99
/pk 50, $1.70/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Depth 4.5 in
Product Information
- Brand Partners Brand
- MFR # BINMT121214
- Zoro # G6512829
- UPC # 812578009015
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Depth | 4.5 in |
Details
Color | White |
Item | Storage Bin |
Description
Bins,Open Top,12x12x4x1/2 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUADHANDS Standard Workbench (QH-WB-Standard)
- NEXEL Black Epoxy, 3 Tier, Display Unit, 36W x 14D x 34H (W14363B3)
- METRO Stackable Ledge, D x 72"W x 4"H, Chrome (L72N-4C-1PK)
- METRO 3 Sided Snake Frame 18"x 30", Chrome, Ea (SF32N3C)
- PARTNERS BRAND Hang & Stack Storage Bin, Red, 6 PK (BINP1516R)
- PARTNERS BRAND Storage Bin, White, 50 PK (BINBWZ618)
- PARTNERS BRAND Giant Storage Bins, 19 7/8 in x 15 1/4 in x 12 7/16 in, PK3 (BING110)
- PARTNERS BRAND Storage Bin, White, 50 PK (BINBWZ818)
- PARTNERS BRAND Open Top Storage Bins, 8 in x 9 in x 4 in x 1/2 in, PK50 (BINBIN89)
- PARTNERS BRAND Jumbo Open Top Bins, 8 in x 12 in x 8 in, PK25 (BINJ8128)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, Clear, 5 3/8 in L (QUS210CL)
- Partners Brand Storage Bins