Shop All Document Holders
Partners Brand
Stitched Job Ticket Holders, Long Side Opening , 12" x 9", Black, 25/Case
Mfr # JTH120
Zoro # G5721287
product price: $67.29
/pk 25, $2.69/ea
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black
- Width 12"
- Length 9"
Product Information
- Brand Partners Brand
- MFR # JTH120
- Zoro # G5721287
- UPC # 841436000253
- Country of Origin China
- Category Document Holders
Dimensions
Width | 12" |
Length | 9" |
Details
Item | Job Ticket Holders,12x9",Black,PK25 |
Material | Vinyl |
Color | Black |
Description
Job Ticket Holders,12x9 In.,Black,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS AllPurpose Document Sorter, 212 x 2312 (30526)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 1/4" x 2 1/8", Green, 1000/Case (G11041D)
- ZORO SELECT 18" x 15" Open Poly Bags, 1 mil, Clear, PK 1000 (5DRP0)
- SAX True Flow Gloss Glaze, Tahiti Blue, 1 Pint (S2115X)
- PARTNERS BRAND Solid Black Job Ticket Holders, 11" x 14", Black, 25/Case (JTH118)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Back, 25/Case (JTH121)
- PARTNERS BRAND Tray Counter Display, 15 3/4" x 12" x 6", White, 10/Bundle (MDIS101)
- PARTNERS BRAND Heavyweight Stitched Job Ticket Holders, 9" x 12", Black, 15/Case (JTH150)
- PARTNERS BRAND Stitched Job Ticket Holders, 4" x 6", Black, 25/Case (JTH101)
- PARTNERS BRAND Stitched Job Ticket Holders, 8 1/2" x 11", Black, 25/Case (JTH104)
- AVERY Protector, Sheet, Nonstck, Clr 100PK (AVE75091)
- Partners Brand Document Holders