Shop All Document Holders
Partners Brand
Stitched Job Ticket Holders, 9" x 12", Neon Red, 15/Case
Mfr # JTH115RD
Zoro # G5721171
product price: $67.39
/pk 15, $4.49/ea
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Neon Red
- Width 9"
- Length 12"
Product Information
- Brand Partners Brand
- MFR # JTH115RD
- Zoro # G5721171
- UPC # 841436000222
- Country of Origin China
- Category Document Holders
Dimensions
Width | 9" |
Length | 12" |
Details
Item | Job Ticket Holders,9x12",Neon Red,PK15 |
Material | Vinyl |
Color | Neon Red |
Description
Job Ticket Holders,9x12 In.,Neon Red,PK15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPRESO Adding Machine/Cash Register Thermal Paper Roll, 0.5" Core, 2.25" x 50 ft, WE, 50PK (3295)
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Black, 13 Pocket, 4" Expansion (PFX82011)
- C-LINE PRODUCTS C-Line 83912 Magnetic Shop Ticket Holders 9 x 12 Clear Vinyl 15/box (83912)
- TREND ENTERPRISES World Flags Terrific Trimmers®, 39 Feet/Pack, PK6 (T91352)
- PARTNERS BRAND Stitched Job Ticket Holders, 11" x 17", Black, 25/Case (JTH107)
- PARTNERS BRAND Stitched Job Ticket Holders, 8 1/2" x 11", Black, 25/Case (JTH104)
- PARTNERS BRAND Stitched Job Ticket Holders, 4" x 6", Black, 25/Case (JTH101)
- PARTNERS BRAND Tray Counter Display, 15 3/4" x 12" x 6", White, 10/Bundle (MDIS101)
- PARTNERS BRAND Industrial Zippered Job Ticket Holders, 9" x 12", Clear, 15/Case (JTH161)
- PARTNERS BRAND Stitched Dual Pocket Job Ticket Holders, 9" x 12", Black, 15/Case (JTH125)
- DEFLECTO Literature Holder, 4 Leaflet, 4-7/8"x8"x10", Clear (DEF77701)
- Partners Brand Document Holders