Shop All Document Holders
Partners Brand
Stitched Job Ticket Holders, 6" x 9", Black, 25/Case
Mfr # JTH103
Zoro # G5721241
product price: $51.75
/pk 25, $2.07/ea
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black
- Width 6"
- Length 9"
Product Information
- Brand Partners Brand
- MFR # JTH103
- Zoro # G5721241
- UPC # 841436000123
- Country of Origin China
- Category Document Holders
Dimensions
Width | 6" |
Length | 9" |
Details
Item | Job Ticket Holders,6x9",Black,PK25 |
Material | Vinyl |
Color | Black |
Description
Job Ticket Holders,6x9 In.,Black,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROGGY'S FOG 2oz. CHAINSAW - Scented Cologne Spray (SPR-2OZ-CHAI)
- MAGNA VISUAL 36 x 18" Modular Calendar Board Kit (CBK-3618)
- PARTNERS BRAND Deluxe Packing Boxes, 24" x 24" x 18", Kraft, 10/Each (242418DPB)
- KANTEK Black Acrylic and Aluminum Business Card Holder (BA-330)
- PARTNERS BRAND Tray Counter Display, 15 3/4" x 12" x 6", White, 10/Bundle (MDIS101)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Neon Red, 15/Case (JTH115RD)
- PARTNERS BRAND Heavyweight Stitched Job Ticket Holders, 9" x 12", Black, 15/Case (JTH150)
- PARTNERS BRAND Stitched Dual Pocket Job Ticket Holders, 9" x 12", Black, 15/Case (JTH125)
- PARTNERS BRAND Stitched Job Ticket Holders, Long Side Opening , 12" x 9", Black, 25/Case (JTH120)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Back, 25/Case (JTH121)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 4 x 6 Inch Photos, Heavyweight, Diamond Clear, 50PK (32451)
- Partners Brand Document Holders