Shop All Document Holders
Partners Brand
Stitched Job Ticket Holders, 5" x 8", Black, 25/Case
Mfr # JTH102
Zoro # G5721250
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black
- Width 5"
- Seam Style Stitched
- Length 8"
Product Information
- Brand Partners Brand
- MFR # JTH102
- Zoro # G5721250
- UPC # 841436000116
- Country of Origin China
- Category Document Holders
Dimensions
Width | 5" |
Length | 8" |
Overall Width | 5 in |
Overall Height | 8 in |
Details
Item | Job Ticket Holder |
Material | Vinyl |
Color | Black |
Seam Style | Stitched |
Mounting Method | Hanging |
Description
Job Ticket Holder, Seam Style Stitched, Color Black, Clear, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME #11 BLADE -TITANIUM HOBBY KNIFE (13974)
- HSM OF AMERICA Cardboard Shredder, Web, 1 Layer (Profi Pack 400)
- ZORO SELECT Heat Activated Shrink Bag 14"L x 8"W, Pk100 (5URN7)
- ROARING SPRING Case of Red Memo Books, Pocket Sized 6.125"x3.75", 72 sheets of Paper, Durable Cover, Narrow Ruled (76096cs)
- PARTNERS BRAND Tray Counter Display Header Card, White, 10/Bundle (MDIS101H)
- PARTNERS BRAND Industrial Zippered Job Ticket Holders, 9" x 12", Clear, 15/Case (JTH161)
- PARTNERS BRAND Stitched Job Ticket Holders, 8 1/2" x 11", Black, 25/Case (JTH104)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Neon Yellow, 15/Case (JTH115YE)
- PARTNERS BRAND Tray Counter Display, 15 3/4" x 12" x 6", White, 10/Bundle (MDIS101)
- PARTNERS BRAND Magnetic Job Ticket Holders, 9" x 12", Black, PK 25 (JTH140)
- FELLOWES Copyholder, Desk Top, Black (21106)
- Partners Brand Document Holders