Shop All Steel Strapping Seals
Partners Brand
Steel Strapping Seals, Open/Snap On Regular Duty, 1/2", Silver, 5000/Case
Mfr # SS12OPEN
Zoro # G6624707
product price: $124.99
/pk 5000, $0.02/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material .020 Steel
- Length 1"
- Color Silver
Product Information
- Brand Partners Brand
- MFR # SS12OPEN
- Zoro # G6624707
- UPC # 841436040303
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Length | 1" |
Details
Item | Strap Seal,Steel,Open Reg,1/2 ft.,PK5000 |
Material | .020 Steel |
Color | Silver |
Description
Strap Seal,Steel,Open Reg,1/2 ft.,PK5000, Package Quantity 5000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIARPATCH Pete the Cat® The Missing Cupcakes Game (01257)
- AVERY DENNISON Write & Erase Pocket Dividers, 5 Tabs, Assorted Colors (72786)
- AVERY UltraDuty Marks A Lot Permanent Ma, PK12 (29840)
- PELICAN Hardback Laptop Case w/ Liner, Fits 15" (1095CC)
- PARTNERS BRAND Single Notch Steel Strapping Sealer, 5/8", Black, 1/Case (SST11258)
- PARTNERS BRAND Metal Poly Strapping Seals, Open/Snap On, 1/2", Silver, 2500/Case (PS12SEAL)
- PARTNERS BRAND Steel Strapping Seals, Closed/Thread On Heavy Duty, 1 1/4", Silver, 1000/Case (SSHD114SEAL)
- PARTNERS BRAND Signode® Sandpaper Open/Snap On Metal Poly Strapping Seal, 1/2", 1000/Case (PS12SAND)
- PARTNERS BRAND Metal Poly Strapping Seals, Open/Snap On, 1/2', Silver, 1000/Case (PS1210SEAL)
- PARTNERS BRAND Industrial Poly Strapping Sealer, 5/8", Silver, 1/Each (PST1058)
- BAND-IT Earlokt Buckles, 316Ss, 3/8, PK100 (C45399)
- Partners Brand Strapping