Shop All Steel Strapping Seals
Partners Brand
Steel Strapping Seals, Closed/Thread On Heavy Duty, 1 1/4", Silver, 1000/Case
Mfr # SSHD114SEAL
Zoro # G6624768
product price: $392.99
/pk 1000, $0.39/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material .031 Steel
- Length 2 1/4"
- Color Silver
Product Information
- Brand Partners Brand
- MFR # SSHD114SEAL
- Zoro # G6624768
- UPC # 841436040396
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Length | 2 1/4" |
Details
Item | Strap Seal,Steel,Closd HD,1 1/4ft,PK1000 |
Material | .031 Steel |
Color | Silver |
Description
Strap Seal,Steel,Closd HD,1 1/4ft,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUREKA Star Wars™ - Super Troopers Deco Trim® Extra Wide, 37 Feet/Pack, PK3 (845288)
- VORTEX Shipping Tape Gun (VO1605891)
- UNIVERSAL Tape Dispenser, Black, Manual (15001)
- UNIVERSAL Wire Metal Letter Tray, 1 Section, Letter Size Files, 10 in. x 14.13 in. x 3 in., Black (UNV20071)
- PARTNERS BRAND Single Notch Steel Strapping Sealer, 5/8", Black, 1/Case (SST11258)
- PARTNERS BRAND Signode® Sandpaper Open/Snap On Metal Poly Strapping Seal, 1/2", 1000/Case (PS12SAND)
- PARTNERS BRAND Metal Poly Strapping Seals, Open/Snap On, 1/2", Silver, 2500/Case (PS12SEAL)
- PARTNERS BRAND Steel Strapping Seals, Open/Snap On Regular Duty, 1/2", Silver, 5000/Case (SS12OPEN)
- PARTNERS BRAND Industrial Poly Strapping Sealer, 5/8", Silver, 1/Each (PST1058)
- PARTNERS BRAND Metal Poly Strapping Seals, Open/Snap On, 1/2', Silver, 1000/Case (PS1210SEAL)
- ENCORE PACKAGING Open Seals, Snap-On, HD, 3/4", PK1000 (S34SO3)
- Partners Brand Steel Strapping Seals