Shop All Mailer Cartons
Partners Brand
Square Mailing Tubes, 3" x 3" x 48", White, 25/Bundle
Mfr # M3348
Zoro # G6493719
product price: $100.99
/pk 25, $4.04/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Product Information
- Brand Partners Brand
- MFR # M3348
- Zoro # G6493719
- UPC # 841436089142
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Square Mailing Tubes,3x3x48",PK25 |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Square Mailing Tubes,3x3x48 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEDCO TOYS Tedco Toys SP100 Hoberman Switch Pitch Toy (SP100)
- ACCO BRANDS ACCO Pressboard Report Cover, Prong Clip, Letter, 3in Capacity, Black (25971)
- BAZIC PRODUCTS Washable Markers, Broad Line, Scented, 6 Per Colors Per Set, 72PK (1285)
- ZORO SELECT Shipping Box, 15x15x15 in (55NM60)
- PARTNERS BRAND Heavy-Duty Mailing Tubes with Caps, 4" x 42", Kraft, 12/Case (P4042KHD)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 48", Kraft, 24/Case (P3048K)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 4" x 4" x 4", Kraft, 25/Bundle (MD444)
- PARTNERS BRAND Mailing Tubes with Caps, 1-1/2" x 36", Kraft, 50/Case (P1536K)
- PARTNERS BRAND Corrugated Mailers, 7" x 3" x 1", White, 50/Bundle (M731)
- PARTNERS BRAND Corrugated Mailers, 7" x 6" x 2", White, 50/Bundle (M762)
- PARTNERS BRAND Jumbo Mailing Tubes, 8" x 72", Kraft, 10/Case (P8072KHD)
- Partners Brand Mail Supplies