Shop All Shipping Cartons
Partners Brand
Square Mailing Tubes, 3" x 3" x 48", Kraft, 25/Bundle
Mfr # M3348K
Zoro # G2297412
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Product Information
- Brand Partners Brand
- MFR # M3348K
- Zoro # G2297412
- UPC # 848109043449
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Square Mailing Tubes, 3x3x48", Kraft, 25PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Square Mailing Tubes,3x3x48 In.,Package Quantity 25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 4" x 1000 ft., Cast Style, Green (15A977)
- ACME UNITED Westcott KleenEarth Recycled Scissors, 8in, Black, 2/PK (15179)
- X-ACTO Guillotine Trimmer, 15 Sheets, 15"x15" (26615)
- SMEAD Manila Index Guide 5 x 8", PK100 (57030)
- PARTNERS BRAND Stationery Folding Cartons, 8 5/8" x 6 1/2" x 3", White, 200/Case (S5)
- PARTNERS BRAND Double Wall Boxes, 20" x 16" x 10", Kraft, 15/Bundle (HD201610DW)
- PARTNERS BRAND Heavy-Duty Boxes, 10" x 8" x 6", Kraft, 25/Bundle (HD1086)
- PARTNERS BRAND Corrugated Sheets, 60" x 72", Kraft, 5/Bundle (SP6072)
- PARTNERS BRAND Wardrobe Boxes, 24" x 22" x 60", Kraft, 5/Bundle (242260WARD)
- PARTNERS BRAND Double Wall Corrugated Boxes, 20" x 20" x 24", Kraft, 10/Bundle (HD202024DW)
- ZORO SELECT Tall Corrugated Boxes, 14" x 14" x 30", Kraft, 20/Bundle (11A719)
- Partners Brand Shipping Cartons