Shop All Mailer Cartons
Partners Brand
Square Mailing Tubes, 3" x 3" x 37", White, 25/Bundle
Mfr # M3337
Zoro # G6493728
product price: $100.99
/pk 25, $4.04/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Product Information
- Brand Partners Brand
- MFR # M3337
- Zoro # G6493728
- UPC # 841436037365
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Square Mailing Tubes,3x3x37",PK25 |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Square Mailing Tubes,3x3x37 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIDAX Magnetic Fraction Number Line (211024W)
- SALSBURY INDUSTRIES Salsbury 1080AU Key Keeper Aluminum - Surface Mounted - Usps Access (1080AU)
- SCHOLASTIC English-Spanish First Little Readers - Guided Reading Level B (9781338662085)
- IRWIN Crayon Lumber Wtrprf Bulk Blk (66404)
- PARTNERS BRAND Square Mailing Tubes, 4" x 4" x 37", White, 50/Bundle (M4437)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 72", Kraft, 50/Case (P2072K)
- PARTNERS BRAND Jumbo Mailing Tubes, 6" x 72", Kraft, 10/Case (P6072KHD)
- PARTNERS BRAND Corrugated Boxes, 21 3/8" x 15 5/8" x 6 3/8", Kraft, 25/Bundle (21156)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 36", Kraft, 50/Case (P2036K)
- PARTNERS BRAND Crimped End Mailing Tubes, 3" x 18", Kraft, 24/Case (S3018K)
- PARTNERS BRAND Square Mailing Tubes, 3" x 3" x 18", White, 25/Bundle (M3318)
- Partners Brand Mailing Tubes & Cartons