Shop All Ropes
Partners Brand
Sisal Tying Twine, 1-Ply, Natural, 3000'/Case
Mfr # TWS300
Zoro # G6595709
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Length 3000 ft
- Color Natural
Product Information
- Brand Partners Brand
- MFR # TWS300
- Zoro # G6595709
- UPC # 841436040433
- Country of Origin Mexico
- Category Ropes
Dimensions
Rope Length | 3000 ft |
Details
Item | Tying Twine,Sisal,1-Ply,Natural |
Color | Natural |
Description
Tying Twine,Sisal,1-Ply,Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEMAG Load Hook, 550 lb. (83566544)
- ALBION 4" X 2" Non-Marking Phenolic Rigid Caster, No Brake, Loads Up To 800 lb (16TM04201R)
- LOUISVILLE Manhole Ladder, Fiberglass, Yellow Finish, 375 lb Load Capacity (FE8914)
- CAMPBELL CHAIN & FITTINGS CHAIN COIL 3/8"" ZN 35' (722327)
- PARTNERS BRAND Double Braided Nylon Rope, 6,500 lb, 1/2", White, 600'/Case (TWR127)
- PARTNERS BRAND Solid Braided Nylon Rope, 1/8", 320 lb, Black, 500'/Case (TWR117)
- PARTNERS BRAND Twisted Polypropylene Rope, 1/4", 1,150 lb, Black, 600'/Case (TWR103)
- PARTNERS BRAND Solid Braided Nylon Rope, 1/4", 1,150 lb, Black, 500'/Case (TWR120)
- PARTNERS BRAND Twisted Polyester Rope, 1/4", 1,320 lb, White, 600'/Case (TWR136)
- PARTNERS BRAND Solid Braided Nylon Rope, 3/8", 2,300 lb, White, 500'/Case (TWR121)
- STERLING ROPE Static Rope, PES, 1/2 In. dia., 150 ft. L (P130060046)
- Partners Brand Chains, Ropes & Cables