Shop All Corrugated Pads
Partners Brand
Singleface Corrugated Roll, A-Flute, 72" x 250', Kraft, 1/Roll
Mfr # SF72
Zoro # G6595718
product price: $230.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$230.99
Free 30-Day Returns
Key Features
- Length 250'
- Width 72"
- Material A-Flute Corrugated
- Color Kraft
Product Information
- Brand Partners Brand
- MFR # SF72
- Zoro # G6595718
- UPC # 841436017299
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 250' |
Width | 72" |
Details
Item | Corrugated Roll,Singleface,72x250 ft. |
Material | A-Flute Corrugated |
Color | Kraft |
Description
Corrugated Roll,Singleface,72x250 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS SCISSOR KIDS 5""BLUNT (94307097)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Green, PK10 (UNV10302)
- OFFICEMATE Desk Organizer, Color Clear (22824)
- ZORO SELECT Flat Corrugated Boxes, 13" x 13" x 3", Kraft, 25/Bundle (55VG94)
- PARTNERS BRAND Heavy-Duty Chipboard Pads, 8 1/2" x 11", Kraft, 750/Case (CPHD8511)
- PARTNERS BRAND Heavy-Duty Chipboard Pads, 11" x 17", Kraft, 375/Case (CPHD1117)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 4" x 250', Kraft, 1 Roll (SF04)
- PARTNERS BRAND Chipboard Pads, 14" x 14", Kraft, 460/Case (CP1414)
- PARTNERS BRAND Heavy-Duty Chipboard Pads, 26" x 38", Kraft, 70/Case (CPHD2638)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 6" x 250', Kraft, 1/Roll (SF06)
- ZORO SELECT Corrugated Sheets, 60" x 96", Kraft, 5/Bundle (55VK15)
- Partners Brand Corrugated Pads