Shop All Corrugated Pads
Partners Brand
Singleface Corrugated Roll, A-Flute, 30" x 250', Kraft, 1 Roll
Mfr # SF30
Zoro # G6595815
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 250'
- Width 30"
- Color Kraft
- Material A-Flute Corrugated
Product Information
- Brand Partners Brand
- MFR # SF30
- Zoro # G6595815
- UPC # 841436017251
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 250' |
Width | 30" |
Details
Item | Corrugated Roll,Singleface,30x250 ft. |
Color | Kraft |
Material | A-Flute Corrugated |
Description
Corrugated Roll,Singleface,30x250 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Project Folder Jacket, Clear, PK25 (62127)
- C.H. HANSON Red Paint Markers (10297)
- STOREX File Storage Box, Lid, Clear/Silver, Plstic (61530U01C)
- MARTIN YALE Opener, Letter, Electric, Hi-Speed (62001)
- PARTNERS BRAND Chipboard Pads, 12" x 18", Kraft, 420/Case (CP1218)
- PARTNERS BRAND Heavy Duty Chipboard Pads, 9" x 12", Kraft, 640/Case (CPHD912)
- PARTNERS BRAND Corrugated Sheets, 48" x 48", White, 5/Bundle (SP4848W)
- PARTNERS BRAND Heavy Duty Chipboard Pads, 40" x 48", Kraft, 400/Case (CPHD4048)
- PARTNERS BRAND Corrugated Sheets, 26" x 26", Kraft, 5 /Bundle (SP2626)
- PARTNERS BRAND Singleface Corrugated Roll, B-Flute, 36" x 250', White, 1 Roll (SF36W)
- PARTNERS BRAND Corrugated Layer Pads, 7 7/8" x 7 7/8", Kraft, 100/Bundle (SP77)
- Partners Brand Corrugated Pads