Shop All Corrugated Pads
Partners Brand
Singleface Corrugated Roll, A-Flute, 3" x 250', Kraft, 1/Roll
Mfr # SF03
Zoro # G6595751
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 250'
- Width 3"
- Color Kraft
- Material A-Flute Corrugated
Product Information
- Brand Partners Brand
- MFR # SF03
- Zoro # G6595751
- UPC # 848109001166
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 250' |
Width | 3" |
Details
Item | Corrugated Roll,Singleface,3x250 ft. |
Color | Kraft |
Material | A-Flute Corrugated |
Description
Corrugated Roll,Singleface,3x250 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON CANONCOMP.ICMF5850DNMF5850DN/5950DW/5960DNLBP6300DN/6650DN/6670DNHY (3480B001AA)
- CASIO Wallet Solar Calculator with 8-Digit Display (SL300VE/SL300SV)
- LION InstaCover Round Ring Easel Binder, Black (LIO40009BK)
- GLOBAL INDUSTRIAL Small Inter-Office Mailbox 12W x 3 D x 10 H (443490)
- PARTNERS BRAND Heavy-Duty Chipboard Pads, 8 1/2" x 11", Kraft, 750/Case (CPHD8511)
- PARTNERS BRAND Corrugated Layer Pads, 17 7/8" x 17 7/8", Kraft, 50/Bundle (SP17)
- PARTNERS BRAND Chipboard Pads, 8 1/2" x 11", Kraft, 960/Case (CP8511)
- PARTNERS BRAND Heavy-Duty Chipboard Pads, 26" x 38", Kraft, 70/Case (CPHD2638)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 4" x 250', Kraft, 1 Roll (SF04)
- PARTNERS BRAND Singleface Corrugated Roll, B-Flute, 36" x 250', Kraft, 1/Roll (SF36B)
- ZORO SELECT Corrugated Sheets, 16" x 12", Kraft, 50/Bundle (55VJ89)
- Partners Brand Corrugated Pads