Shop All Protective Packaging Accessories
Partners Brand
Silver Saver® Rolls, 18" x 200 yds., White, 1/Case
Mfr # SIL18200
Zoro # G6625626
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Length 200 yds.
- Width 18"
- Material Bleached Coated Kraft
- Weight 16.18
Product Information
- Brand Partners Brand
- MFR # SIL18200
- Zoro # G6625626
- UPC # 848109023397
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Length | 200 yds. |
Width | 18" |
Details
Item | Silver Saver Rolls,18x200 yd. |
Color | White |
Material | Bleached Coated Kraft |
Weight | 16.18 |
Description
Silver Saver Rolls,18x200 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX True Flow Heavy Body Acrylic Paint, Quart, Fire Red (27400)
- ARROW FASTENER Arrow Fastener Co 225 .31 In. Staples 5000 Per Box (4243184)
- TARIFOLD Starter Set, f/Desktop, Expandable 30 Pckts, White (TFID291)
- NOVA Butcher, Paper Roll, White, 12"x1000ft. (B12B)
- PARTNERS BRAND Silver Saver® Rolls, 36" x 200 yds., White, 1/Case (SIL36200)
- PARTNERS BRAND Environmentally Friendly Loose Fill, 12 Cubic Feet, White, 1/Each (12BNUTS)
- PARTNERS BRAND Locking Ring for Gallon Paint Can, White, 100/Case (HAZ1082)
- PARTNERS BRAND Loose Fill, Anti-Static, 7 Cubic Feet, Pink, 1 Each (7NUTSAS)
- PARTNERS BRAND Vermiculite, 4A Extra Course, Tan, 1/Each (VER4A)
- PARTNERS BRAND Loose Fill Dispenser, 60 Cubic Feet, 1 Each (60NUTDIS)
- ZORO SELECT VCI Film, Blue, 100 ft Roll Length (VSG00011)
- Partners Brand Protective Packaging