Shop All Moisture Absorbents and Indicators
Partners Brand
Silica Gel Packet, 7/8" x 2 1/8", White, 3000/Case
Mfr # DES142
Zoro # G7802746
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Silica Gel Filling
- Weight 18.02
- Color White
- Width 2 1/8"
- Length 7/8"
Product Information
- Brand Partners Brand
- MFR # DES142
- Zoro # G7802746
- UPC # 848109002903
- Country of Origin United States
- Category Moisture Absorbents and Indicators
Dimensions
Width | 2 1/8" |
Length | 7/8" |
Details
Item | Silica Gel Packet,7/8x2 1/8",PK3000 |
Material | Silica Gel Filling |
Weight | 18.02 |
Color | White |
Description
Silica Gel Packet,7/8x2 1/8 In.,PK3000, Package Quantity 3000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISTO CORPORATION Listo Corporation LIS1620BBK Marking Pencils; Black - 12 Per Dozen (LIS1620BBK)
- PAPER MATE Woodcase Pencil, #2 HB, Black, PK12 (2254)
- AVERY Clean Edge Business Cards, Uncoat, PK200 (5871)
- PACON Spectra ArtKraft Paper, 48"x200ft., Black (67304)
- PARTNERS BRAND Clay Desiccants, 34 Gallon Drum, 3" x 6" x 3/8", Kraft, 800/Case (DES111)
- PARTNERS BRAND Silica Gel Packet, 5/8" x 1 9/32", White, 6000/Case (DES140)
- PARTNERS BRAND Humidity Indicators, 30-40-50%, 2" x 3", White, 125/Case (DES160)
- PARTNERS BRAND Clay Desiccants, 34 Gallon Drum, 3" x 4" x 1/4", Kraft, 1300/Case (DES110)
- ARMOR SHIELD Desiccant, 3-1/8in. L, 1-1/2in. W, PK550 (D1/2UCT)
- SCS Humidity Indicator, 3in.Lx2in.Wx3in.H (3HIC125)
- TYVEK Tyvek® Clay Desiccants, 34 Gallon Drum, 3" x 4" x 1/4", White, 1300/Case (DES128)
- Partners Brand Protective Packaging