Shop All Shipping Tags
Partners Brand
Shipping Tags, Pre-Wired, 13 Pt., 5 1/4" x 2 5/8", Fluorescent Pink, 1000/Case
Mfr # G12063E
Zoro # G4963659
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Pink
- Material 13 Point Cardstock
- Tag Width 5 1/4"
- Length 2 5/8"
Product Information
- Brand Partners Brand
- MFR # G12063E
- Zoro # G4963659
- UPC # 841436031448
- Country of Origin Multiple
- Category Shipping Tags
Dimensions
Tag Width | 5 1/4" |
Length | 2 5/8" |
Details
Item | WiredShpngTag,13 Pt,5-1/4"x2-5/8",PK1000 |
Color | Fluorescent Pink |
Material | 13 Point Cardstock |
Description
WiredShpngTag,13 Pt,5-1/4 In.x2-5/8 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 8 x 5/32'' Yellow Paper Twist Ties, 2000PK (PBT8Y)
- MARK-A-LOT Large Desk-Style Permanent Marker, Chisel Tip, Yellow (7170908882)
- C-LINE PRODUCTS ID Badge Card, 3x2, White, PK100 (89007)
- IDENTITY GROUP Date Stamp, Rubber, Type Size 1.5 (5010)
- PARTNERS BRAND Plastic Shipping Tags, Pre-Wired, 6 1/4" x 3 1/8", Blue, 100/Case (G26062W)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Fluorescent Green, 1000/Case (G12083B)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 10 Pt., 5 1/4" x 2 5/8", Manila, 1000/Case (G30063)
- PARTNERS BRAND Plastic Shipping Tags, Pre-Wired, 6 1/4" x 3 1/8", Orange, 100/Case (G26060W)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Fluorescent Green, 1000/Case (G12031B)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 3/4" x 2 3/8", Fluorescent Orange, 1000/Case (G12051D)
- AVERY Unstrung Shipping Tags, 11.5 pt., PK1000 (12325)
- Partners Brand Shipping Tags