Shop All Shipping Tags
Partners Brand
Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Green, 1000/Case
Mfr # G11053D
Zoro # G4964471
product price: $97.59
/pk 1000, $0.10/ea
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material 13 Point Cardstock
- Tag Width 4 3/4"
- Length 2 3/8"
Product Information
- Brand Partners Brand
- MFR # G11053D
- Zoro # G4964471
- UPC # 841436030434
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 4 3/4" |
Length | 2 3/8" |
Details
Item | WiredShpngTag,13 Pt 4-3/4"x2-3/8",PK1000 |
Color | Green |
Material | 13 Point Cardstock |
Description
WiredShpngTag,13 Pt 4-3/4 In.x2-3/8 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Economical Index Dividers, 8 Tab, Multicolor, Pk6 (UNV21872)
- KATO N Scale V1 Mainline Passing Siding Set - Turnouts Switch Controllers Connecting Track (KAT20860)
- BSC PREFERRED 5/32'' x 7000' Blue Plastic Twist Tie Spool (S-568BLU)
- UNIVERSAL Desk Highlighters, Chisel Tip, Fluorescent Yellow, PK36 (UNV08866)
- PARTNERS BRAND Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Red, 1000/Case (G11081E)
- PARTNERS BRAND Shipping Tags, 13 Pt., 5 1/4" x 2 5/8", Manila, 1000/Case (G10061)
- PARTNERS BRAND Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Green, 1000/Case (G11081D)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 5 1/4" x 2 5/8", Manila, 1000/Case (G10063)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Manila, 1000/Case (G10053)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Pink, 1000/Case (G11031J)
- ZORO SELECT 1-3/8" x 2-3/4" Manila Paper Wire Tag, Pk1000 (1GYN5)
- Partners Brand Package Labels & Shipping Equipment