Shop All Shipping Tags
Partners Brand
Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Fluorescent Green, 1000/Case
Mfr # G12053B
Zoro # G4963835
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Fluorescent Green
- Material 13 Point Cardstock
- Tag Width 4 3/4"
- Length 2 3/8"
Product Information
- Brand Partners Brand
- MFR # G12053B
- Zoro # G4963835
- UPC # 841436031363
- Country of Origin Multiple
- Category Shipping Tags
Dimensions
Tag Width | 4 3/4" |
Length | 2 3/8" |
Details
Item | WiredShpngTag,13 Pt,4-3/4"x2-3/8",PK1000 |
Color | Fluorescent Green |
Material | 13 Point Cardstock |
Description
WiredShpngTag,13 Pt,4-3/4 In.x2-3/8 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIC Heavy-duty Magnets, 30 Count, Red/Yellow/White/Blue/Green PK (OIC92501)
- SALSBURY INDUSTRIES Letter Box, Aluminum, Powder Coated, Surface, - (2240AP)
- TRIUMPH Remanufactured CF212A 131A Toner, 1,800 Page-Yield, Yellow 751000NSH1400 (SKL-CF212A)
- VIKAN Rubber Band, Size 1", Orange, PK5 (98017)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 10 Pt., 2 3/4" x 1 3/8", Manila, 1000/Case (G30012)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 5 3/4" x 2 7/8", Manila, 1000/Case (G10073)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 4 3/4" x 2 3/8", Green, 1000/Case (G11052D)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 3/4" x 2 3/8", Fluorescent Orange, 1000/Case (G12051D)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 3/4" x 2 3/8", Green, 1000/Case (G11051D)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 1/4" x 2 1/8", Fluorescent Red, 1000/Case (G12043C)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 6 1/4" x 3 1/8", Blue, 100/Case (G14083A)
- Partners Brand Package Labels & Shipping Equipment