Shop All Shipping Tags
Partners Brand
Shipping Tags, Pre-Wired, 10 Pt., 5 1/4" x 2 5/8", Manila, 1000/Case
Mfr # G30063
Zoro # G4964535
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Manila
- Material 10 Point Cardstock
- Tag Width 5 1/4"
- Length 2 5/8"
Product Information
- Brand Partners Brand
- MFR # G30063
- Zoro # G4964535
- UPC # 743806116963
- Country of Origin Multiple
- Category Shipping Tags
Dimensions
Tag Width | 5 1/4" |
Length | 2 5/8" |
Details
Item | WiredShpngTag,10 Pt,5-1/4"x2-5/8",PK1000 |
Color | Manila |
Material | 10 Point Cardstock |
Description
WiredShpngTag,10 Pt,5-1/4 In.x2-5/8 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 1" Round Economy Binder, White, 11 x 8.5 (AVE05711)
- AZAR DISPLAYS Clear Large Lottery Box W/ Pocket, Lock and Keys (206388)
- EDUPRESS Numbers 0-150 Flash Cards (TCR62032)
- BIC Retractable Ballpoint Pen, Medium 1.0 mm, Red PK12 (BICSCSM11RD)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Fluorescent Orange, 1000/Case (G12031D)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 1/4" x 1 5/8", Red, 1000/Case (G11021E)
- PARTNERS BRAND Shipping Tags, 13 Pt., 5 3/4" x 2 7/8", Fluorescent Pink, 1000/Case (G12071E)
- PARTNERS BRAND Shipping Tags, 10 Pt., 4 3/4" x 2 3/8", Manila, 1000/Case (G30051)
- PARTNERS BRAND Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Fluorescent Yellow, 1000/Case (G12081A)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 4 1/4" x 2 1/8", Fluorescent Orange, 1000/Case (G12042D)
- PARTNERS BRAND Shipping Tags, 13 Pt., 2 3/4" x 1 3/8", Yellow, 1000/Case (G11011C)
- Partners Brand Shipping Tags