Shop All Shipping Tags
Partners Brand
Shipping Tags, Pre-Strung, 13 Pt., 2 3/4" x 1 3/8", Fluorescent Orange, 1000/Case
Mfr # G12012D
Zoro # G4977607
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Orange
- Material 13 Point Cardstock
- Tag Width 2 3/4"
- Length 1 3/8"
Product Information
- Brand Partners Brand
- MFR # G12012D
- Zoro # G4977607
- UPC # 841436030786
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 2 3/4" |
Length | 1 3/8" |
Details
Item | StrungShpngTag,13Pt,2-3/4"x1-3/8",PK1000 |
Color | Fluorescent Orange |
Material | 13 Point Cardstock |
Description
StrungShpngTag,13Pt,2-3/4 In.x1-3/8 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Two-Pocket File Folder, Yellow, PK25 (47992)
- EPSON Singleweight Matte Paper, 120 g, 2" Core, 4 (S041855)
- BUSINESS SOURCE Red D ring Binder 5" Binder Capacity Letter (26984)
- SPAZ STIX Spaz Stix SZX15600 Candy Purple Airbrush Paint - 2 oz (SZX15600)
- PARTNERS BRAND Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Fluorescent Yellow, 1000/Case (G12081A)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Orange, 1000/Case (G11031H)
- PARTNERS BRAND Shipping Tags, 13 Pt., 5 3/4" x 2 7/8", Fluorescent Pink, 1000/Case (G12071E)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Green, 1000/Case (G11053D)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Manila, 1000/Case (G10053)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 3 3/4" x 1 7/8", Manila, 1000/Case (G10033)
- PARTNERS BRAND Shipping Tags, 10 Pt., 5 3/4" x 2 7/8", Manila, 1000/Case (G30071)
- Partners Brand Package Labels & Shipping Equipment