Shop All Shipping Tags
Partners Brand
Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", White, 1000/Case
Mfr # G11081G
Zoro # G6494857
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 13 Point Cardstock
- Tag Width 6 1/4"
- Length 3 1/8"
Product Information
- Brand Partners Brand
- MFR # G11081G
- Zoro # G6494857
- UPC # 743806113184
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 6 1/4" |
Length | 3 1/8" |
Details
Item | Ship Tag,13 Pt,6 1/4x3 1/8",White,PK1000 |
Color | White |
Material | 13 Point Cardstock |
Description
Ship Tag,13 Pt,6 1/4x3 1/8 In.,White,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATAPRODUCTS Ink Ribbon for Oki 393, Nylon, Black (R6041)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- TOPS Time Card Semi-Monthly, 500/Box, PK500 (1276)
- BSC PREFERRED 9 x 12'' Vinyl Envelopes, 50PK (JTH194)
- PARTNERS BRAND Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Green, 1000/Case (G11081D)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 1/4" x 2 1/8", Green, 1000/Case (G11041D)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 2 3/4" x 1 3/8", Fluorescent Orange, 1000/Case (G12012D)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 5 1/4" x 2 5/8", Dark Blue, 1000/Case (G11062A)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 5 1/4" x 2 5/8", Manila, 1000/Case (G10063)
- PARTNERS BRAND WiredShppngTags, 10 Pt., 4 3/4x2 3/8", Manila, PK1000 (G30053)
- ZORO SELECT Blank Shipping Tag, Paper, Green, PK1000 (61KT64)
- Partners Brand Shipping Tags