Shop All Shipping Tags
Partners Brand
Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Manila, 1000/Case
Mfr # G10081
Zoro # G6495660
product price: $62.15
/pk 1000, $0.06/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Manila
- Material 13 Point Cardstock
- Tag Width 6 1/4"
- Length 3 1/8"
Product Information
- Brand Partners Brand
- MFR # G10081
- Zoro # G6495660
- UPC # 743806113085
- Country of Origin Multiple
- Category Shipping Tags
Dimensions
Tag Width | 6 1/4" |
Length | 3 1/8" |
Details
Item | Shipping Tag,13 Pt,6 1/4x3 1/8",PK1000 |
Color | Manila |
Material | 13 Point Cardstock |
Description
Shipping Tag,13 Pt,6 1/4x3 1/8 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Paint Marker, Oil-Based, Medium Point, 12/DZ, White PK (SAN2107614)
- BROTHER Label Tape, 3-1/2"x1-1/2", 400, White (DK-1208)
- SCHOOL SMART BOARD DRY ERASE 11X17 WHITE - (633747)
- X-ACTO Model 1606 Mighty Pro Electric Pencil Sharpener, AC, Black/Gold/Smoke (1606X)
- PARTNERS BRAND Shipping Tags, 10 Pt., 3 3/4" x 1 7/8", Manila, 1000/Case (G30031)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 3 3/4" x 1 7/8", Manila, 1000/Case (G10033)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 5 1/4" x 2 5/8", Light Blue, 1000/Case (G11062B)
- PARTNERS BRAND Shipping Tags, 10 Pt., 5 3/4" x 2 7/8", Manila, 1000/Case (G30071)
- PARTNERS BRAND Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Fluorescent Yellow, 1000/Case (G12081A)
- PARTNERS BRAND Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Fluorescent Pink, 1000/Case (G12081E)
- ZORO SELECT 2-3/8" x 4-3/4" Orange Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKZ3)
- Partners Brand Package Labels & Shipping Equipment