Shop All Shipping Tags
Partners Brand
Shipping Tags, 13 Pt., 5 1/4" x 2 5/8", Manila, 1000/Case
Mfr # G10061
Zoro # G6495837
product price: $39.85
/pk 1000, $0.04/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Manila
- Material 13 Point Cardstock
- Tag Width 5 1/4"
- Length 2 5/8"
Product Information
- Brand Partners Brand
- MFR # G10061
- Zoro # G6495837
- UPC # 743806113061
- Country of Origin India
- Category Shipping Tags
Dimensions
Tag Width | 5 1/4" |
Length | 2 5/8" |
Details
Item | Shipping Tag,13 Pt,5 1/4x2 5/8",PK1000 |
Color | Manila |
Material | 13 Point Cardstock |
Description
Shipping Tag,13 Pt,5 1/4x2 5/8 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE China Marker, Medium Tip, White Color Family, 12 PK (2060)
- ZORO SELECT Bogus Paper, 50 lb., Gray, 24 In. W (5PGT0)
- GLOBAL INDUSTRIAL Magnetic Whiteboard - 60 x 48 - Steel Surface - Aluminum Frame (695646)
- BAZIC PRODUCTS Bazic 12 Color & 12 White Chalk w/ Eraser Set Pack of 24 (2402)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Fluorescent Orange, 1000/Case (G12031D)
- PARTNERS BRAND Shipping Tags, 13 Pt., 5 1/4" x 2 5/8", Dark Blue, 1000/Case (G11061A)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 3 1/4" x 1 5/8", Fluorescent Green, 1000/Case (G12023B)
- PARTNERS BRAND Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Red, 1000/Case (G11081E)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 10 Pt., 2 3/4" x 1 3/8", Manila, 1000/Case (G30012)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 5 1/4" x 2 5/8", Manila, 1000/Case (G10063)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 1/4" x 2 1/8", Orange, 1000/Case (G11041H)
- Partners Brand Shipping Tags