Shop All Shipping Tags
Partners Brand
Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Fluorescent Pink, 1000/Case
Mfr # G12031E
Zoro # G6496117
product price: $58.89
/pk 1000, $0.06/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Pink
- Material 13 Point Cardstock
- Tag Width 3 3/4"
- Length 1 7/8"
Product Information
- Brand Partners Brand
- MFR # G12031E
- Zoro # G6496117
- UPC # 841436083201
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 3 3/4" |
Length | 1 7/8" |
Details
Item | Shipping Tag,13 Pt,3 3/4x1 7/8",PK1000 |
Color | Fluorescent Pink |
Material | 13 Point Cardstock |
Description
Shipping Tag,13 Pt,3 3/4x1 7/8 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM DOT SHIPPING LABELS HAZARD CLASS 1 MSL111PS2 (MSL111PS2)
- MINIGRIP Reclosable Poly Bag Zipper Seal 7" x 5", 2 mil, Clear, Pk1000 (MGRL2P0507)
- MAX USA Staple Cartridge F-EH-50F- 5- 000 Capacity (MA463074)
- SAFCO ORGANIZER, DSK, 3HRZ, 3UPRT, ME (SAF3254BL)
- PARTNERS BRAND Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Fluorescent Yellow, 1000/Case (G12081A)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 4 1/4" x 2 1/8", Fluorescent Orange, 1000/Case (G12042D)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 1/4" x 2 1/8", Manila, 1000/Case (G10043)
- PARTNERS BRAND Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Fluorescent Pink, 1000/Case (G12081E)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 4 3/4" x 2 3/8", Manila, 1000/Case (G10052)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 1/4" x 2 1/8", Red, 1000/Case (G11043E)
- AVERY Double Wired Shipping Tags, 11.5 pt. Stock, 4.75 x 2.38, Manila, 1000PK (12605)
- Partners Brand Package Labels & Shipping Equipment