Shop All Shipping Tags
Partners Brand
Shipping Tags, 13 Pt., 3 1/4" x 1 5/8", Orange, 1000/Case
Mfr # G11021H
Zoro # G6495058
product price: $36.49
/pk 1000, $0.04/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material 13 Point Cardstock
- Tag Width 3 1/4"
- Length 1 5/8"
Product Information
- Brand Partners Brand
- MFR # G11021H
- Zoro # G6495058
- UPC # 743806113726
- Country of Origin Multiple
- Category Shipping Tags
Dimensions
Tag Width | 3 1/4" |
Length | 1 5/8" |
Details
Item | Ship Tag,13 Pt,3 1/4x1 5/8",Org,PK1000 |
Color | Orange |
Material | 13 Point Cardstock |
Description
Ship Tag,13 Pt,3 1/4x1 5/8 In.,Org,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Desktop 3D Printer, 16" W, 120V, 50/60 Hz (3D45-01)
- DOMTAR Paper, 2-HP Top, 20 lb, 92 Bright, 8-1/2inx11in, 2500/CT, White (8827)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., Satin (12896TR)
- ARROW FASTENER STAPLE T-75 5/8 in. BX1000 (7510S)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Fluorescent Green, 1000/Case (G12053B)
- PARTNERS BRAND Shipping Tags, 13 Pt., 5 1/4" x 2 5/8", Manila, 1000/Case (G10061)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 1/4" x 1 5/8", Green, 1000/Case (G11021D)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Orange, 1000/Case (G11031H)
- PARTNERS BRAND Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Fluorescent Pink, 1000/Case (G12081E)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 3 3/4" x 1 7/8", Manila, 1000/Case (G10033)
- THE PACKAGING WHOLESALERS Manila Shipping Tags, 13 Pt., #3, 3-3/4"L x 1-7/8"W, 1000/Pack (G10031)
- Partners Brand Shipping Tags