Shop All Shipping Tags
Partners Brand
Shipping Tags, 13 Pt., 2 3/4" x 1 3/8", Red, 1000/Case
Mfr # G11011E
Zoro # G6496290
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material 13 Point Cardstock
- Tag Width 2 3/4"
- Length 1 3/8"
Product Information
- Brand Partners Brand
- MFR # G11011E
- Zoro # G6496290
- UPC # 841436084277
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 2 3/4" |
Length | 1 3/8" |
Details
Item | Ship Tag,13 Pt,2 3/4x1 3/8",Red,PK1000 |
Color | Red |
Material | 13 Point Cardstock |
Description
Ship Tag,13 Pt,2 3/4x1 3/8 In.,Red,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Data Cards, 1"x2", Assort Colors, PK1000 (FM1312)
- COSCO ACCU-STAMP Gel Ink Refill, Black, 0.35 oz Bottle (090684)
- UNITED VISUAL PRODUCTS Corkboard, 48"x36", Cinnabar/Bronze (UV4041-BRONZE-CINNABA)
- SWINGLINE Staple Remover, Black (S7038101P)
- PARTNERS BRAND Jumbo Shipping Tags, Pre-Wired, 15 Pt., 7 1/2" x 3 3/4", Manila, 500/Case (G10093)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 3/4" x 2 3/8", Fluorescent Orange, 1000/Case (G12051D)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 2 3/4" x 1 3/8", Fluorescent Pink, 1000/Case (G12012E)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Yellow, 1000/Case (G11083C)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Manila, 1000/Case (G10083)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 10 Pt., 2 3/4" x 1 3/8", Manila, 1000/Case (G30012)
- PARTNERS BRAND Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Green, 1000/Case (G11081D)
- Partners Brand Shipping Tags