Shop All Mailer Envelopes
Partners Brand
Self-Seal Padded Mailers, 9 1/2" x 14 1/2", White, 25/Case
Mfr # B807WSS25PK
Zoro # G6497255
product price: $50.59
/pk 25, $2.02/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 9 1/2"
- Length 14 1/2"
- Material Fiber Padding
Product Information
- Brand Partners Brand
- MFR # B807WSS25PK
- Zoro # G6497255
- UPC # 841436023139
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 9 1/2" |
Length | 14 1/2" |
Details
Item | Mailer,Padded,9 1/2x14 1/2",PK25 |
Color | White |
Material | Fiber Padding |
Description
Mailer,Padded,9 1/2x14 1/2 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pen, Enrglrtx, .7Mm, Rd, Upc, PK12 (BL77BDZ)
- PARTNERS BRAND Plastic End Caps, 3", White, 100/Case (MTCAP3)
- ZORO SELECT Strapping Seal, 3/4 In., Open, PK500 (3CTV7)
- SCHOOL SMART Spiral Non-Perforated 1 Subject Wide Ruled Notebook, 10-1/2 x 8 Inches (P085264SS-5987)
- PARTNERS BRAND Deluxe Literature Mailers, 9" x 6 1/4" x 4", Kraft, 50/Bundle (MFL964K)
- PARTNERS BRAND Deluxe Literature Mailers, 15 1/8" x 11 1/8" x 4", White, 50/Bundle (MFL15114)
- PARTNERS BRAND Literature Mailers, 16" x 16" x 2", Kraft, 50/Bundle (ML16162K)
- PARTNERS BRAND Deluxe Literature Mailer, 9" x 6 1/4" x 3", Kraft, 50/Bundle (MFL963K)
- PARTNERS BRAND Deluxe Literature Mailer, 14" x 14" x 2", Kraft, 50/Bundle (MFL14142K)
- PARTNERS BRAND Corrugated Mailers, 4" x 4" x 4", Kraft, 50/Bundle (M444K)
- PARTNERS BRAND Easy-Fold Mailers, 11 1/8" x 8 5/8" x 1", Kraft, 50/Bundle (M1181K)
- Partners Brand Mailing Tubes & Cartons