Shop All Mailer Envelopes
Partners Brand
Self-Seal Flat Mailers, 6" x 6", White, 200/Case
Mfr # RM9SS
Zoro # G6497745
product price: $67.49
/pk 200, $0.34/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 6"
- Length 6"
- Material .020 Chipboard
Product Information
- Brand Partners Brand
- MFR # RM9SS
- Zoro # G6497745
- UPC # 841436017060
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 6" |
Length | 6" |
Details
Item | Mailer,Flat,SelfSeal,6x6",PK200 |
Color | White |
Material | .020 Chipboard |
Description
Mailer,Flat,SelfSeal,6x6 In.,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12" x 18" Open Poly Bags, 0.75 mil, Clear, PK 1000 (55NK49)
- QUARTET Hanging File Pocket w/Dry Erase, 3 Pocket (OFD)
- POST-IT Pop-up Notes Sticky Pop-up, 3x3, PK18 (R33018SSAUCP)
- TAPECASE Blank Inventory Control Label Green 4"W, Pk1000 (16U847)
- PARTNERS BRAND Poly Mailers, 12" x 15 1/2", Blue, 100/Case (CPM1215BL)
- PARTNERS BRAND Easy-Fold Mailers, 9 1/2" x 6 1/2" x 2", Kraft, 50/Bundle (M9621BFK)
- PARTNERS BRAND Deluxe Literature Mailers, 9 5/8" x 6 5/8" x 3 1/2", Kraft, 50/Bundle (M963BFK)
- PARTNERS BRAND Corrugated Mailers, 8" x 6" x 3", Kraft, 50/Bundle (M863K)
- PARTNERS BRAND Jumbo Mailers, 28" x 24" x 6", Kraft, 20/Bundle (M28246)
- PARTNERS BRAND Deluxe Literature Mailers, 15 1/8" x 11 1/8" x 4", Kraft, 50/Bundle (MFL15114K)
- BOX PACKAGING Full Face Envelopes, "Custom Papers Enclosed" Print, 10"L x 5-1/2"W, Red, 1000/Pack (PL447)
- Partners Brand Mail Supplies