Shop All Mailer Envelopes
Partners Brand
Self-Seal Flat Mailers, 13" x 18", Kraft, 100/Case
Mfr # RM6K
Zoro # G6497849
product price: $159.99
/pk 100, $1.60/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Kraft
- Width 13"
- Length 18"
- Material .028 Chipboard
Product Information
- Brand Partners Brand
- MFR # RM6K
- Zoro # G6497849
- UPC # 841436023771
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 13" |
Length | 18" |
Details
Item | Mailer,Flat,SelfSeal,13x18",PK100 |
Color | Kraft |
Material | .028 Chipboard |
Description
Mailer,Flat,SelfSeal,13x18 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 7" x 7" x 8", Kraft, 25/Bundle (11K599)
- VICTOR TECHNOLOGY Handheld Calculator, Financial, 8 Digit (908)
- MINDWARE KEVA® Contraptions Plank Building Set, 50 Pieces (48001)
- EPSON Black Ribbon 15M Characters (S015384)
- PARTNERS BRAND Deluxe Literature Mailers, 18" x 12" x 2", Kraft, 50/Bundle (MFL18122K)
- PARTNERS BRAND Poly Mailers, 14" x 17", White, 100/Case (B879100PK)
- PARTNERS BRAND Deluxe Literature Mailer, 9" x 6 1/4" x 4", White, 50/Bundle (MFL964R)
- PARTNERS BRAND Easy-Fold Mailers, 7 1/2" x 7 1/2" x 2", Kraft, 50/Bundle (M772BFK)
- PARTNERS BRAND Easy-Fold Mailers, 20" x 16" x 2", White, 50/Bundle (M20162BF)
- PARTNERS BRAND Easy-Fold Mailers, 14 1/8" x 8 5/8" x 2", Kraft, 50/Bundle (M1482BFK)
- UNIVERSAL Natural Self-Seal Cushioned Mailer, #5, 10.5 x 16, Kraft, PK80 (UNV62264)
- Partners Brand Mail Supplies