Shop All Mailer Envelopes
Partners Brand
Self-Seal Bubble Mailers, #00, 5" x 10", Kraft, 250/Case
Mfr # B852SS
Zoro # G9044773
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 5"
- Length 10"
- Material Paper Exterior/Bubble Lining
Product Information
- Brand Partners Brand
- MFR # B852SS
- Zoro # G9044773
- UPC # 841436023443
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 5" |
Length | 10" |
Details
Item | Bubble Mailer,Self-Seal,#00,5" x 10",PK250 |
Color | Kraft |
Material | Paper Exterior/Bubble Lining |
Description
Bubble Mailer,Self-Seal,#00,5 In. x 10 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Pen, Zgrip, Bp, Rt, 1.0, Bk, PK24 (12221)
- 3M 3M 90565-4DC-PS Professional-Grade Hearing Protector - 30dB NRR (57723)
- REDI-TAG Side Tab, 1-10, White, PK104 (31001)
- RITE IN THE RAIN Binder Kit, 40 Sheets, Polydura Tan Cover (9200T-KIT)
- PARTNERS BRAND Jumbo Mailers, 26" x 20" x 6", Kraft, 20/Bundle (M26206)
- PARTNERS BRAND Deluxe Literature Mailers, 11 1/8" x 8 3/4" x 3", White, 50/Bundle (MFL1183)
- PARTNERS BRAND Jumbo Mailers, 22" x 18" x 6", Kraft, 20/Bundle (M22186)
- PARTNERS BRAND Poly Mailers, 14 1/2" x 19", Black, 100/Case (CPM1419BK)
- PARTNERS BRAND Corrugated Mailers, 8" x 6" x 3", Kraft, 50/Bundle (M863K)
- PARTNERS BRAND Corrugated Mailers, 6" x 4" x 2", Kraft, 50/Bundle (M642K)
- PARTNERS BRAND Deluxe Literature Mailer, 4" x 4" x 4", Kraft, 50/Bundle (MFL444K)
- Partners Brand Mailing Tubes & Cartons