Shop All Tags
Partners Brand
Self Laminating Tags, 6 1/4" x 3 1/8", White, 100/Case
Mfr # G26031
Zoro # G6498810
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 10 Mil Vinyl
- Tag Width 6 1/4"
- Length 3 1/8"
Product Information
- Brand Partners Brand
- MFR # G26031
- Zoro # G6498810
- UPC # 848109036656
- Country of Origin United States
- Category Tags
Dimensions
Tag Width | 6 1/4" |
Length | 3 1/8" |
Details
Material | 10 Mil Vinyl |
Color | White |
Item | Tag,Self Laminating,6 1/4x3 1/8",PK100 |
Description
Tag,Self Laminating,6 1/4x3 1/8 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISASTER MANAGEMENT SYSTEMS Area Command Vest Kit, 9 Vests (DMS 05305)
- SUPERIOR GLOVE Cut Resistant Gloves, 11, Polyurethane, PR (S13CXPU-11)
- TRU-SPEC Duty Belt, Size 4XL, Black, Unisex (4164)
- MILLER ELECTRIC PAPR Belt Extension, 18" L, 1/16" W (244151)
- PARTNERS BRAND Inventory Tags, 1 Part Stub Style #8, (1000-1999), 6 1/4" x 3 1/8", Manila, 1000/Case (G18021)
- PARTNERS BRAND Inventory Tags, 3 Part Carbonless # 8, (7500-7999), 6 1/4" x 3 1/8", White/Manila, 500/Case (G16161)
- PARTNERS BRAND Inventory Tags, 2 Part Carbonless # 8, Pre-Wired, (10000-10499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G15213)
- PARTNERS BRAND Inventory Tags, 1 Part Stub Style #8, (000-0999), 6 1/4" x 3 1/8", Manila, 1000/Case (G18011)
- PARTNERS BRAND Inspection Tags, Pre-Strung, "Scrap", 4 3/4" x 2 3/8", Yellow, 1000/Case (G20052)
- PARTNERS BRAND Inventory Tags, 1 Part Stub Style #8, (5000-5999), 6 1/4" x 3 1/8", Manila, 1000/Case (G18061)
- ZORO SELECT Repair Tag, 5-3/4 x 3 In, R/Wht, PK25 (3XDP3)
- Partners Brand Tags