Shop All Shipping Cartons
Partners Brand
Reverse Tuck Folding Cartons, 3" x 2" x 5", White, 500/Case
Mfr # RTC26W
Zoro # G6596427
product price: $165.99
/pk 500, $0.33/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Meets .024 Point Die-Cut Fibreboard
Product Information
- Brand Partners Brand
- MFR # RTC26W
- Zoro # G6596427
- UPC # 841436050753
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Reverse Tuck Folding Cartons, 3x2x5", White, 500PK |
Meets | .024 Point Die-Cut Fibreboard |
Description
Cartons,Reverse Tuck,3x2x5 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK High Yield Black Toner Cartridge 32.5K YLD (54G0H00)
- CLAUSS Shears, Bent, 9 In. L, Hot Forged Steel (10630)
- DEWALT Red Lumber Crayon, 2 PK (DWHT72720)
- MALIN CO Baling Wire, 0.08 Dia, 292.90 ft. (08-0800-005S)
- PARTNERS BRAND Long Corrugated Boxes, 60" x 8" x 8", Kraft, 15/Bundle (6088)
- PARTNERS BRAND Gift Boxes, 8" x 8" x 3 1/2", Black Gloss, 100/Case (GB883BK)
- PARTNERS BRAND Gaylord Bottom, 40" x 30" x 30", Kraft, 5/Bundle (GL403030)
- PARTNERS BRAND Deluxe Gift Box Lids, 8" x 8", White, 50/Case (DGBL88W)
- PARTNERS BRAND Heavy-Duty Boxes, 6" x 6" x 6", Kraft, 25/Bundle (HD666)
- PARTNERS BRAND Side Loading Boxes, 30" x 6" x 24", Kraft, 10/Bundle (HD30624FOL)
- ZORO SELECT Triple Wall Gaylord Bottoms, 48" x 48" x 48", Kraft, 5/Bundle (55VJ78)
- Partners Brand Shipping Cartons