Shop All Mailer Envelopes
Partners Brand
Returnable Poly Mailers, 14" x 17", White, 100/Case
Mfr # RPM1417
Zoro # G6499258
product price: $85.85
/pk 100, $0.86/ea
Free Shipping & Returns
$85.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 14"
- Length 17"
- Material 2.5 Mil Polyethylene
Product Information
- Brand Partners Brand
- MFR # RPM1417
- Zoro # G6499258
- UPC # 841436052870
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Width | 14" |
Length | 17" |
Details
Item | Mailer,Returnable,Poly,14x17",PK100 |
Color | White |
Material | 2.5 Mil Polyethylene |
Description
Mailer,Returnable,Poly,14x17 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT EXPLORATIONS Wonder Stars Super Kit (19491)
- ZORO SELECT Corrugated Boxes, 10" x 8" x 10", Kraft, 25/Bundle (22XK52)
- SCOTCH 3M Box Lock 188 in W X 546 yd L Packing Tape Clear (3950-RD-12GC)
- SHARP Sharp QS2760H QS-2760H Desktop Calculator 12-Digit Fluorescent Two-Color Printing (QS2760H)
- PARTNERS BRAND Deluxe Literature Mailers, 8" x 8" x 2 3/4", Kraft, 50/Bundle (MFL882K)
- PARTNERS BRAND Easy-Fold Mailers, 11 1/8" x 8 5/8" x 1", Kraft, 50/Bundle (M1181K)
- PARTNERS BRAND Self-Seal Nylon Reinforced Mailers, #6, 12 1/2" x 19", Kraft, 250/Case (B889SS)
- PARTNERS BRAND Deluxe Literature Mailer, 9" x 6 1/2" x 2 3/4", White, 50/Bundle (MFL962R)
- PARTNERS BRAND Self-Seal Flat Mailers, 17" x 21", Black, 100/Case (RM1721BK)
- PARTNERS BRAND Jumbo Fold-Over Mailers, 36" x 24" x 1", White, 20/Bundle (M36241)
- PREGIS EverTec Curbside Recyclable Padded Mailer, #0, Kraft Paper, Self-Adhesive Closure, 7x9, Brown, 300PK (4273)
- Partners Brand Mailing Tubes & Cartons