Shop All Utility Knife Blades
Partners Brand
Replacement Bag Trimming Blades, Silver, 10/Case
Mfr # TDPRODEB3
Zoro # G6597486
product price: $99.49
/pk 10, $9.95/ea
Free Shipping & Returns
$99.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Length 1 5/8"
- Material Metal
- Color Silver
- Overall Height 1/32"
Product Information
- Brand Partners Brand
- MFR # TDPRODEB3
- Zoro # G6597486
- UPC # 841436041966
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Width | 3/4" |
Length | 1 5/8" |
Overall Height | 1/32" |
Details
Material | Metal |
Item | Blades,Replacement,Bag Trimming,PK10 |
Color | Silver |
Description
Blades,Replacement,Bag Trimming,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, 5/16"-18, Plug, Bright, 0 Flutes (1400131400)
- MITUTOYO Pocket Rule, Stl, Inch, 32nds, 64ths, 6 In L (950-301)
- CAPRI TOOLS 1/2 in Drive 3/4 in Hex Bit Socket (3-0561)
- GEAR KEEPER Tool Lanyard, 44inL, Black, 15lb, Carabiner (TL1-3008-10PK)
- PARTNERS BRAND Single Edge Blades, Silver, 100/Case (KN222)
- ALLPAX Cutting Blades, Heavy Duty, 13/16" L, PK 6 (AX3501)
- MILWAUKEE TOOL 5 PC Drywall Utility Knife Blades (48-22-1933)
- BAHCO Bahco Carbide Rodsaw Blade, 6" (215-150)
- KLEIN TOOLS Replacement File Screw for 1684-5F Grip (573)
- EXCEL BLADES #23 Double Edge Replacement Knife Blade, 200PK (10023IND)
- IRWIN Utility Knife Blades, BiMetal W/Gold Edge (LEX20351)
- Partners Brand Utility Knife Blades