Shop All Kraft Paper
Partners Brand
Reinforced Kraft Paper Rolls, 48" x 300', Kraft, 1/Roll
Mfr # KPR4850
Zoro # G2295577
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 26.3
- Length 300'
- Width 48"
- Color Kraft
Product Information
- Brand Partners Brand
- MFR # KPR4850
- Zoro # G2295577
- UPC # 848109043616
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 300' |
Width | 48" |
Details
Item | Reinforced Kraft Paper Rolls,48x300 ft. |
Basis Weight | 26.3 |
Color | Kraft |
Description
Reinforced Kraft Paper Rolls,48x300 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER "Posted" Pre-inked Stamp, 1/2"x1-5/8" Impression, Red Ink (XST1047)
- REDIFORM Notebook, Chem, Eyeez, Be60Ct (RED43581)
- ZORO SELECT Steel Strapping, 0.020" Thickness (52YU48)
- ZORO SELECT Corrugated Mailers, 6 1/2" x 4 1/2" x 2 1/2", White, 50/Bundle (MRX5X)
- PARTNERS BRAND Kraft Paper Roll, 30#, 40" x 1,200', Kraft, 1 Roll (KP4030)
- PARTNERS BRAND Kraft Paper Sheet, 40#, 18" x 24", Kraft, 1250/Case (KPS182440)
- PARTNERS BRAND Kraft Paper Roll, 30#, 18" x 1,200', Kraft, 1 Roll (KP1830)
- PARTNERS BRAND Crinkle Paper, 10 lb., Purple, 1/Case (CP10K)
- PARTNERS BRAND Kraft Paper Roll, 30#, 30" x 1,200', Kraft, 1 Roll (KP3030)
- PARTNERS BRAND Poly Coated Kraft Paper Roll, 50#, 18" x 600', Kraft, 1 Roll (KPPC1850)
- PARTNERS BRAND Red Rosin Paper Rolls, 36" x 520', Red, 1/Roll (RR3670)
- Partners Brand Kraft Paper