Shop All Kraft Paper
Partners Brand
Reinforced Kraft Paper Rolls, 36" x 300', Kraft, 1/Roll
Mfr # KPR3650
Zoro # G2295601
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 20.54
- Length 300'
- Width 36"
- Color Kraft
Product Information
- Brand Partners Brand
- MFR # KPR3650
- Zoro # G2295601
- UPC # 848109043586
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 300' |
Width | 36" |
Details
Item | Reinforced Kraft Paper Rolls,36x300 ft. |
Basis Weight | 20.54 |
Color | Kraft |
Description
Reinforced Kraft Paper Rolls,36x300 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL TONER Toner For TN880, 12K Pages (TN880)
- EXPO Chisel Tip Markers, LowOdor DryErase, PK16 (1927526)
- NINJATEK Cheetah Grass 3Mm 1Kg (3DCH0629010)
- XEROX XEROX PHASER COMP 6022 WC 6027 CYAN (106R02756)
- PARTNERS BRAND Kraft Paper Roll, 50#, 30" x 720', Kraft, 1 Roll (KP3050)
- PARTNERS BRAND Kraft Paper Roll, 30#, 40" x 1,200', Kraft, 1 Roll (KP4030)
- PARTNERS BRAND Poly Coated Kraft Paper Roll, 50#, 18" x 600', Kraft, 1 Roll (KPPC1850)
- PARTNERS BRAND Kraft Paper Crumpler, 1/Each (KPDIS100)
- PARTNERS BRAND Crinkle Paper, 10 lb., Kraft, 1/Case (CP10A)
- PARTNERS BRAND Kraft Paper Roll, 30#, 18" x 1,200', Kraft, 1 Roll (KP1830)
- PARTNERS BRAND Kraft Paper Roll, 40#, 72" x 900', Kraft, 1/Roll (KP7240)
- Partners Brand Kraft Paper