Shop All Steel Strapping
Partners Brand
Regular-Duty Steel Strapping, 3/4" x .023 Gauge x 1,710', Black, 100Lbs./Coil
Mfr # SS34023
Zoro # G6597626
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Length 1710'
- Material .023 Gauge Steel
Product Information
- Brand Partners Brand
- MFR # SS34023
- Zoro # G6597626
- UPC # 841436040297
- Country of Origin United States
- Category Steel Strapping
Dimensions
Width | 3/4" |
Length | 1710' |
Details
Item | Steel Strapping,3/4x.023 Gx1,710 ft. |
Material | .023 Gauge Steel |
Description
Steel Strapping,3/4x.023 Gx1,710 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG ARM White Crayon (66405)
- MALIN CO Wire, Spool, 0.1144 Dia, 84.19 ft. (01-1144-001S)
- ZORO SELECT VCI Film, Blue, 100 ft Roll Length (VSG00011)
- GHENT Message Center 36"H x 60"W (PN23660K)
- PARTNERS BRAND Regular-Duty Steel Strapping, 5/8" x .023 Gauge x 2,050', Black, 100Lbs./Coil (SS58023)
- PARTNERS BRAND Regular-Duty Steel Strapping, 1/2" x .020 Gauge x 2,940', Black, 100Lbs./Coil (SS12020)
- PARTNERS BRAND High Tensile Steel Strapping, 3/4" x .031 Gauge x 1,270', Black, 100 Lbs./Coil (SS34031HT)
- PARTNERS BRAND High Tensile Steel Strapping, 3/4" x .025 Gauge x 1,570', Black, 100 Lbs./Coil (SS34025HT)
- PARTNERS BRAND High Tensile Steel Strapping, 3/4" x .029 Gauge x 1,350', Black, 100 Lbs./Coil (SS34029HT)
- PARTNERS BRAND Steel Strapping Tensioner, Industrial, 3/8" - 3/4", Black, 1/Each (SST13)
- ZORO SELECT Steel Strapping, 0.020" Thickness (52YU48)
- Partners Brand Steel Strapping