Shop All Static Control Products
Partners Brand
Reclosable Static Shielding Bags, 5" x 8", Transparent, 100/Case
Mfr # STC351
Zoro # G6499711
product price: $72.45
/pk 100, $0.72/ea
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 8"
- Width 5"
- Color Transparent
- Net Weight 1.72
Product Information
- Brand Partners Brand
- MFR # STC351
- Zoro # G6499711
- UPC # 51111778258
- Country of Origin United States
- Category Static Control Products
Dimensions
Cord Length | 8" |
Width | 5" |
Details
Item | Bag,Static Shield,Reclosable5 x 8",PK100 |
Color | Transparent |
Net Weight | 1.72 |
Description
Bag,Static Shield,Reclosable5 x 8 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Precision Test Pump (60200)
- TAYLOR Rain Gauge Jumbo Jr (2708)
- FLUKE Fluke 179 ESFP Digital Multimeter, 1000V, TRMS, Temperature, IEC 1010 CAT IV 600V, CAT III 1000V (1564549)
- TRANSFORMING TECHNOLOGIES Dual Wire Wrist Strap, Red/Black, 4mm (WB0025)
- PARTNERS BRAND Open End Static Shielding Bags, 24" x 36", Transparent, 100/Case (STC209)
- PARTNERS BRAND Open End Static Shielding Bags, 8" x 18", Transparent, 200/Case (STC152)
- PARTNERS BRAND Reclosable Static Shielding Bags, 8" x 8", Transparent, 100/Case (STC324)
- PARTNERS BRAND Silver Saver® Bags, 3" x 5", White, 250/Case (SIL3500)
- PARTNERS BRAND Reclosable Static Shielding Bags, 12" x 18", Transparent, 100/Case (STC339)
- PARTNERS BRAND Open End Static Shielding Bags, 7" x 15", Transparent, 100/Case (STC144)
- TRANSFORMING TECHNOLOGIES 30" x 36" x .060", Royal Blue, Rubber Table Mat, Including Hardware (MTLP3036RB)
- Partners Brand Static Control Products