Shop All Reclosable Bags
Partners Brand
Reclosable 4 Mil Poly Bags, 8 x 30", Clear, 500/Case
Mfr # PB4232
Zoro # G6072628
product price: $353.99
/pk 500, $0.71/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8"
- Length 30"
- Color Clear
Product Information
- Brand Partners Brand
- MFR # PB4232
- Zoro # G6072628
- UPC # 848109051642
- Country of Origin China
- Category Reclosable Bags
Dimensions
Width | 8" |
Length | 30" |
Details
Color | Clear |
Item | Poly Bag,Reclosable,8 x 30",4mm,PK500 |
Description
Poly Bag,Reclosable,8 x 30 In.,4mm,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 32", Kraft, 25/Bundle (55VG06)
- NATIONAL HARDWARE Spring Lid Sprt Ctr Ab (N208-686)
- ZEBRA PEN Pen, Rapid Dry Ink, Wide-Barrel, 12/DZ, Blue PK (ZEB45620)
- VERSACHALK Chalkboard Cleaner, Removes Dust, 250 mL (VC108-K-250)
- PARTNERS BRAND Bundling Stretch Film, 5" x 80 Gauge x 1000', Yellow, 12/Case (TNB305YELLOW)
- PARTNERS BRAND Reclosable 8 Mil Poly Bags, 2" x 3", Clear, 1000/Case (PB4050)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 12" x 24", Clear, 500/Case (PB4099)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 9" x 12", Black, 1000/Case (PB3645BK)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 10" x 12", Clear, 500/Case (PB3884)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags w/Hang Hole, 4" x 4", Clear, 1000/Case (PB6708)
- BOX PACKAGING Global Industrial„¢ Reclosable Poly Bags, 3"W x 14"L, 2 Mil, Clear, 1000/Pack (PB3559)
- Partners Brand Shipping & Packing Bags